Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Sanding discs ProLine

For detailed information, other images and documents, please select individual articles from the following table.

Sanding discs ProLine

Sanding discs with carrier made of plastic, material made of abrasive medium: corundum For grinding putty, primer, old paint, lacquer, plastic, wood and MDF.

See product details

Available in 10 versions
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
Resistant to tearing, cracks and mechanical damage when grinding edges and joints.



  • Improves grinding, extends the service life.

  • Regular grains, self-sharpening, very sharp grinding, does not block the grinder with abrasive dust, long service life.

  • Disc diameter 150 mm

  • Available versions: with 6, 8 and 14-hole pattern, or without holes

  • hook-and-loop adhesive system